This item is Discontinued.

No Product Image Available

This item is Discontinued.

Walter

Angle Grinder Grinding Wheels, PK25 (Discontinued)

Mfr # 08W450
Zoro # G823352789
UPC # 662980342077
Country of Origin Hungary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08W450
Zoro #
G823352789
UPC #
662980342077
Country of Origin
Hungary

Description

Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ALLSTEEL(TM), Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.