Shop WALTER
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anti-Spatter, 477.36 lb, 55 gal
- Mfr # 53F208
- Zoro # G023356648
product price:Â
$
2,227.99
/ea
Key Features
Process
MIG Welding, TIG Welding
VOC Content
0 %
Compatible Material Type
Aluminum, Stainless Steel, Steel
Density
0.99 g/mL
pH (Minimum)
6.7 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F208
- Zoro #
- G023356648
- UPC #
- 662980139745
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
- Contains Temporary Corrosion Inhibitors, Prevents Weld Spatter from Sticking, Ultrafine Spray for Complete Coverage
Details
- Process
- MIG Welding, TIG Welding
- VOC Content
- 0 %
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- Density
- 0.99 g/mL
- pH (Minimum)
- 6.7 pH
- Container Capacity
- 55 gal
- Includes
- Durm only
- Features
- Contains Temporary Corrosion Inhibitors, Prevents Weld Spatter from Sticking, Ultrafine Spray for Complete Coverage
- Agent Color
- Green
- Item
- Anti-Spatter
- Chemical Base
- C11-C14 ISOALCOHOLS, C14 RICH, ETHOXY
- Weight
- 477.36 lb
- Form
- Liquid
- pH (Maximum)
- 6.7 pH
- Series
- SPATTER BLOCK
- Standards
- OSHA 29 CFR 1910.1200, WHMIS
Description
Anti-Spatter, Container Capacity 55 gal, Chemical Base C11-C14 ISOALCOHOLS, C14 RICH, ETHOXY, Series SPATTER BLOCK, Agent Color Green, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 0.99 g/mL, Features Contains Temporary Corrosion Inhibitors, Prevents Weld Spatter from Sticking, Ultrafine Spray for Complete Coverage, Flash Point Not Applicable, Form Liquid, Includes Durm only, pH (Maximum) 6.7 pH, pH (Minimum) 6.7 pH, Process MIG Welding, TIG Welding
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.