Anti-Spatter, 48.62 lb, 5.2 gal
- Mfr # 53F227
- Zoro # G023353814
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Base
Amines, C12-14-tert-Alkyl, Ethoxylated
Container Capacity
5.2 gal
Process
Welding
Agent Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F227
- Zoro #
- G023353814
- UPC #
- 662980650608
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
- Allows Multi Pass Welding, Biodegradable, Effective Amperage Range: 100 to 400 A, Odorless, VOC Free, Solvent Free and Silicone Free
Details
- Form
- Liquid
- Chemical Base
- Amines, C12-14-tert-Alkyl, Ethoxylated
- Container Capacity
- 5.2 gal
- Process
- Welding
- Agent Color
- Amber
- Density
- 1.017 g/mL
- Includes
- Pail only
- Series
- SPATTER BLOCK HT
- Compatible Material Type
- Stainless Steel
- VOC Content
- 0 %
- Item
- Anti-Spatter
- Standards
- OSHA 29 CFR 1910.1200
- Features
- Allows Multi Pass Welding, Biodegradable, Effective Amperage Range: 100 to 400 A, Odorless, VOC Free, Solvent Free and Silicone Free
- Weight
- 48.62 lb
- pH (Minimum)
- 8.5 pH
- pH (Maximum)
- 9 pH
Description
Anti-Spatter, Container Capacity 5.2 gal, Chemical Base Amines, C12-14-tert-Alkyl, Ethoxylated, Series SPATTER BLOCK HT, Agent Color Amber, Compatible Material Type Stainless Steel, Density 1.017 g/mL, Features Allows Multi Pass Welding, Biodegradable, Effective Amperage Range: 100 to 400 A, Odorless, VOC Free, Solvent Free and Silicone Free, Flash Point Not Applicable, Form Liquid, Includes Pail only, pH (Maximum) 9 pH, pH (Minimum) 8.5 pH, Process Welding, Propellant Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.