Ball Nose Cutter F2239.N5.050.Z01.46

  • Mfr # F2239.N5.050.Z01.46

  • Zoro # G500030665


product price:  $1,209.99
/ea
Free Shipping & Returns

Key Features

Number of teeth
1
Maximum speed
8900r/min
Radius
25mm
Connection diameter
50mm
Maximum projection length
70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2239.N5.050.Z01.46
Zoro #
G500030665
UPC #
-
Country of Origin
China

Dimensions

Radius
25mm
Connection diameter
50mm
Maximum projection length
70mm
Cutting edge diameter
50mm

Details

Number of teeth
1
Maximum speed
8900r/min
Number of indexable inserts
9

Description

Copy milling cutters, F2239.N5.050.Z01.46, 1.969 inch diameter, coolant style - axial inclined exit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.