Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836966
- Zoro # G2929099
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
0.8660 in
Overall Length
1.9690 in
Max. Cutting Dia.
1.9690 in
Max. Speed
28,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836966
- Zoro #
- G2929099
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 28,000 RPM
- ISO Number
- M2131-050-B22-04-15
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M2131-050-B22-04-15
- Cutting Application
- Ramping
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 1.9690 in
- Hub Outside Dia.
- 1.8500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 0.5910 in, ANSI Code M2131-050-B22-04-15, Coolant Fed Coolant Through, Cutting Application Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.