Shop WALTER

Triangle P263 Carbide

  • Mfr # 5888133
  • Zoro # G7986727

product price: 
$
28.59
/ea
Sold in multiples of 10 for $285.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
39R14
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5888133
Zoro #
G7986727
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Rake
Positive
Cutting Direction
Right Hand
Grade
WKP35S
ANSI Number
P26339R14 WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
High-Performance Milling Cutter
Steel (P) Compatibility
Yes
No. of Edges
3
Chip-Breaker
Yes
Insert Application
Medium
Super Alloy (S) Compatibility
No
Inscribed Circle
3/8 in
Mounting Style
Screw Held
Coating
CVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
P26339R14 WKP35S
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Number of Cutting Edges
3
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Steel
ANSI Code
P26339R14 WKP35S
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Screw Held
Measurement System
Metric
Secondary Material Application
Stainless Steel
Feed Type
High
Cutting Application
Milling
Chip-Breaker Code
A27
Clearance Angle
14 Degrees
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Shape
Triangle
Compatible Product Type
High-Performance Milling Cutter

Dimensions

Insert Size
39R14
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.156"
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.