Shop WALTER
See all product information
Create Account
Bio Circle Defoamer Additive Foam Dissipation Liquid, 5.2Gal
- Mfr # 53G937
- Zoro # G1004024
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Application
Parts Washing
Features
Non-flammable.
Series
Bio Circle
Base Formula
Liquid
Cleaner Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G937
- Zoro #
- G1004024
- UPC #
- 662980736326
- Country of Origin
- Canada
- Item
- Dissipation Liquid
- Application
- Parts Washing
- Features
- Non-flammable.
- Series
- Bio Circle
- Base Formula
- Liquid
- Cleaner Container Type
- Pail
Dimensions
- Cleaner Container Size
- 5.2 gal
Description
DISSIPATION LIQUID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.