Shop WALTER
See all product information
Create Account
Foam Dissipation Spray, 32.1Floz
- Mfr # 53G002
- Zoro # G1004060
product price:Â
$
36.55
/ea
Key Features
Features
Non-flammable.
Application
Parts Washing
Base Formula
Liquid
Overall Dimensions (in.)
4.6 H x 2.71 W x 2.79 L
Cleaner Container Size
32.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G002
- Zoro #
- G1004060
- UPC #
- 662980105009
- Country of Origin
- Canada
- Item
- Dissipation Spray
- Features
- Non-flammable.
- Application
- Parts Washing
- Base Formula
- Liquid
- Cleaner Container Type
- Plastic Bottle
Dimensions
- Overall Dimensions (in.)
- 4.6 H x 2.71 W x 2.79 L
- Cleaner Container Size
- 32.1 oz
Description
DISSIPATION SPRAY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.