Shop WALTER
See all product information
Create Account
Biocircle Accessories Filter Bag Bracket Kit
- Mfr # 55B040
- Zoro # G209928171
product price:Â
$
89.15
/ea
Key Features
Type
Accessory
Size
7 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55B040
- Zoro #
- G209928171
- UPC #
- 662980514788
- Country of Origin
- United States
- Item
- Filter Bag
- Type
- Accessory
Dimensions
- Size
- 7 in.
Description
Biocircle Accessories Filter Bag Bracket Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.