Zoro Homepage

Boring bar with coolant - negative - clamp / wedge A32U-DDUNR4

  • Mfr # A32U-DDUNR4

  • Zoro # G600015807


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
48mm
Connection diameter
51mm
Minimum diameter
68mm
Included Angle (Deg.)
-8°
Functional width
38mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32U-DDUNR4
Zoro #
G600015807
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
48mm
Connection diameter
51mm
Minimum diameter
68mm
Functional width
38mm
Functional length
356mm
Insert seat size
15
Shank height
48mm
Insert Size
15

Details

Included Angle (Deg.)
-8°
Angle
-6°
Application
A = Steel version with internal cooling
Series
Walter Turn
Rake Angle (Deg.)
-6°
Left/Right Hand
Right
Lead angle
93°
Inclination angle
-8°

Description

Inch Indexable Boring Bars, Boring bar – Rigid clamping, A32U-DDUNR4, cutting direction - Right coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.