
Boring bar with coolant - positive - screw A06F-STFCR06
Mfr # A06F-STFCR06
Zoro # G400014680
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Coolant pressure
10bar
Insert Size
6
Inclination angle
-12.2°
Rake Angle (Deg.)
0°
Connection diameter
6mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06F-STFCR06
Zoro #
G400014680
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
6
Connection diameter
6mm
Minimum diameter
9mm
Shank height
5mm
Functional length
80mm
Functional width
5mm
Details
Coolant pressure
10bar
Inclination angle
-12.2°
Rake Angle (Deg.)
0°
Lead angle
91°
Left/Right Hand
Right
Description
Metric Indexable Boring Bars, Boring bar – Screw clamping, A06F-STFCR06, cutting direction - Right coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.