
Boring bar with coolant - positive - screw E06M-SWLCR2
Mfr # E06M-SWLCR2
Zoro # G000012123
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Angle
0°
Shank Height (In.)
9mm
Minimum diameter
13mm
Included Angle (Deg.)
-11°
Connection diameter
10mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E06M-SWLCR2
Zoro #
G000012123
UPC #
-
Country of Origin
United States
Dimensions
Shank Height (In.)
9mm
Minimum diameter
13mm
Connection diameter
10mm
Functional length
152mm
Insert seat size
4
Functional width
6mm
Insert Size
4
Shank height
9mm
Details
Angle
0°
Included Angle (Deg.)
-11°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Rake Angle (Deg.)
0°
Left/Right Hand
Right
Lead angle
95°
Inclination angle
-11°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E06M-SWLCR2, cutting direction - Left coolant style - axial concentric exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.