
Boring bar with coolant - positive - screw E08R-SCLCL2
Mfr # E08R-SCLCL2
Zoro # G900011837
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Left
Insert seat size
6
Angle
0°
Connection diameter
13mm
Functional width
8mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08R-SCLCL2
Zoro #
G900011837
UPC #
-
Country of Origin
United States
Dimensions
Insert seat size
6
Connection diameter
13mm
Functional width
8mm
Minimum diameter
15mm
Functional length
203mm
Insert Size
6
Details
Left/Right Hand
Left
Angle
0°
Included Angle (Deg.)
-7.9°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Rake Angle (Deg.)
0°
Lead angle
95°
Inclination angle
-7.9°
Coolant pressure
10bar
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E08R-SCLCL2, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.