Zoro Homepage

Boring bar with coolant - positive - screw E12S-SCLCR3

  • Mfr # E12S-SCLCR3

  • Zoro # G400011832


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Insert Size
9
Angle
-6.4°
Application
Solid carbide version with internal cooling
Series
Walter Turn
Connection diameter
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12S-SCLCR3
Zoro #
G400011832
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
9
Connection diameter
19mm
Functional width
13mm
Functional length
254mm
Minimum diameter
24mm

Details

Angle
-6.4°
Application
Solid carbide version with internal cooling
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-SCLCR3, cutting direction - Right coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.