
Boring bar without coolant - positive - screw A06M-SDUCR2
Mfr # A06M-SDUCR2
Zoro # G600013582
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Connection diameter
10mm
Shank Height (In.)
9mm
Minimum diameter
15mm
Included Angle (Deg.)
-7.1°
Functional length
152mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06M-SDUCR2
Zoro #
G600013582
UPC #
-
Country of Origin
United States
Dimensions
Connection diameter
10mm
Shank Height (In.)
9mm
Minimum diameter
15mm
Functional length
152mm
Insert seat size
7
Functional width
10mm
Insert Size
7
Shank height
9mm
Details
Included Angle (Deg.)
-7.1°
Application
Steel version with internal cooling
Angle
0°
Series
Walter Turn
Lead angle
93°
Inclination angle
-7.1°
Left/Right Hand
Right
Coolant pressure
10bar
Rake Angle (Deg.)
0°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A06M-SDUCR2, cutting direction - Right coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.