Zoro Homepage

Boring bar without coolant - positive - screw A06M-STFCL2

  • Mfr # A06M-STFCL2

  • Zoro # G700014014


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Angle
-10.1°
Shank Height (In.)
9mm
Insert Size
11
Application
Steel version with internal cooling
Minimum diameter
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A06M-STFCL2
Zoro #
G700014014
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
9mm
Insert Size
11
Minimum diameter
13mm
Functional width
6mm
Connection diameter
10mm
Functional length
152mm

Details

Angle
-10.1°
Application
Steel version with internal cooling
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Screw clamping, A06M-STFCL2, cutting direction - Left coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.