
Boring bar without coolant - positive - screw A06M-STFCR2
Mfr # A06M-STFCR2
Zoro # G400014178
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Shank Height (In.)
9mm
Insert Size
11
Angle
-10.1°
Application
Steel version with internal cooling
Series
Walter Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06M-STFCR2
Zoro #
G400014178
UPC #
-
Country of Origin
United States
Dimensions
Shank Height (In.)
9mm
Insert Size
11
Functional length
152mm
Minimum diameter
13mm
Connection diameter
10mm
Functional width
6mm
Details
Angle
-10.1°
Application
Steel version with internal cooling
Series
Walter Turn
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A06M-STFCR2, cutting direction - Right coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.