
Boring bar without coolant - positive - screw E08R-SDUCR2
Mfr # E08R-SDUCR2
Zoro # G600013872
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Functional width
11mm
Included Angle (Deg.)
-5°
Insert seat size
7
Functional length
203mm
Minimum diameter
18mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E08R-SDUCR2
Zoro #
G600013872
UPC #
-
Country of Origin
United States
Dimensions
Functional width
11mm
Insert seat size
7
Functional length
203mm
Minimum diameter
18mm
Shank Height (In.)
12mm
Connection diameter
13mm
Shank height
12mm
Insert Size
7
Details
Included Angle (Deg.)
-5°
Angle
0°
Series
Walter Turn
Application
Solid carbide version with internal cooling
Coolant pressure
10bar
Inclination angle
-5°
Left/Right Hand
Right
Rake Angle (Deg.)
0°
Lead angle
93°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, E08R-SDUCR2, cutting direction - Right coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.