
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit
Mfr # A06M-SCLPL2
Zoro # G400014918
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Insert seat size
6
Functional width
6mm
Functional length
152mm
Shank Height (In.)
9mm
Included Angle (Deg.)
-6.5°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06M-SCLPL2
Zoro #
G400014918
UPC #
-
Country of Origin
United States
Dimensions
Insert seat size
6
Functional width
6mm
Functional length
152mm
Shank Height (In.)
9mm
Minimum diameter
12mm
Connection diameter
10mm
Details
Included Angle (Deg.)
-6.5°
Series
Walter Turn
Application
A = Steel version with internal cooling
Angle
4°
Description
Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 3/8, A06M-SCLPL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.