Zoro Homepage

Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit

  • Mfr # A20T-DVUNL3

  • Zoro # G300012694


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Application
Steel version with internal cooling
Shank Height (In.)
30mm
Angle
-9°
Insert Size
16
Functional width
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20T-DVUNL3
Zoro #
G300012694
UPC #
-
Country of Origin
Sweden

Dimensions

Shank Height (In.)
30mm
Insert Size
16
Functional width
25mm
Minimum diameter
43mm
Connection diameter
32mm
Functional length
305mm

Details

Application
Steel version with internal cooling
Angle
-9°
Series
Walter Turn
Orthogonal rake angle
-6°

Description

Boring Bars, unit: inch, direction: Left, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 1 1/4, A20T-DVUNL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.