
Boring Bars, unit: inch, direction: Right, coolant: axial inclined exi
Mfr # A05K-SCLPR2
Zoro # G600014534
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Insert Size
6
Inclination angle
-9°
Shank height
7mm
Left/Right Hand
Right
Coolant pressure
10bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A05K-SCLPR2
Zoro #
G600014534
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
6
Shank height
7mm
Connection diameter
8mm
Functional width
6mm
Minimum diameter
11mm
Functional length
127mm
Details
Inclination angle
-9°
Left/Right Hand
Right
Coolant pressure
10bar
Rake Angle (Deg.)
0°
Lead angle
95°
Description
Boring Bars, unit: inch, direction: Right, coolant: axial inclined exit, shank: Cylindrical shank w/ 3 flats -inch: 5/16, A05K-SCLPR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.