This item is Discontinued.

No Product Image Available

Boring Head, 10.5510" L, Steel, Trigon Insert Shape (Discontinued)

  • Mfr # B4031.C6.110-153.Z1.WC04
  • Zoro # G9632725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4031.C6.110-153.Z1.WC04
Zoro #
G9632725
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Length
10.5510 in
Bar Dia.
2.361"
Insert Thickness
3/32 in
Insert Size
0402
Min. Bore Dia.
110.00mm
Max. Bore Dia.
153.00mm
Head Connection Size
C6
Insert Holder Size
1/4 in
Cutting Length
4.00mm

Details

Item
Boring Head
Min. Bore
4.330"
Insert Shape
Trigon
Shank Material
Steel
Style
Self-Balancing Precision
For Use With
Style Inserts
Mounting Style
Walter Capto
Rake
Positive
Cutting Edge Type
Carbide
Lead Angle
95 Degrees
Type
Self-Balancing Precision
Left/Right Hand
Right Hand
ANSI Number
B4031.C6.110-153.Z1.WC04
Inscribed Circle
1/4"
Insert Inscribed Circle
1/4 in
Insert Style
WC
Number of Cutters
1
Nomenclature
B4031.C6.110-153.Z1.WC04
Series
B4031.C
For Insert Shape
Trigon
Compatible Insert Shape
Trigon

Description

Boring Head, Self-Balancing Precision

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.