Capto - Boring bar - negative - clamp / wedge C4-DCLNR-17090-12
- Mfr # C4-DCLNR-17090-12
- Zoro # G800020519
product price:
$
565.99
/ea
Free Shipping & Returns
Key Features
Projection
90mm
Angle
-12°
Insert Size
12
Application
Walter Capto
TM
Orthogonal rake angle
-6°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4-DCLNR-17090-12
- Zoro #
- G800020519
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Insert Size
- 12
- Functional width
- 17mm
- Body diameter
- 25mm
- Connection diameter
- C4
- Minimum diameter
- 32mm
- Functional length
- 68mm
Details
- Projection
- 90mm
- Angle
- -12°
- Application
- Walter Capto TM
- Orthogonal rake angle
- -6°
- Series
- Walter Turn
Description
Metric Indexable Boring Bars, Boring bar – Rigid clamping, C4-DCLNR-17090-12, cutting direction - Right coolant style - axial inclined exit with nozzle, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.