Shop WALTER
See all product information
Create Account
Capto - Boring bar - negative - lever C4-PCLNL-27080-12
- Mfr # C4-PCLNL-27080-12
- Zoro # G100020806
product price:
$
565.99
/ea
Free Shipping & Returns
Key Features
Connection diameter
C4
Minimum diameter
50mm
Functional width
27mm
Angle
-6°
Insert seat size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4-PCLNL-27080-12
- Zoro #
- G100020806
- UPC #
- -
- Country of Origin
- Germany
- Angle
- -6°
- Application
- Walter Capto TM
- Included Angle (Deg.)
- -10°
- Projection
- 80mm
- Series
- Walter Turn
- Lead angle
- 95°
- Left/Right Hand
- Left
- Coolant pressure
- 80bar
- Rake Angle (Deg.)
- -6°
- Inclination angle
- -10°
Dimensions
- Connection diameter
- C4
- Minimum diameter
- 50mm
- Functional width
- 27mm
- Insert seat size
- 12
- Functional length
- 60mm
- Body diameter
- 40mm
- Insert Size
- 12
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C4-PCLNL-27080-12, cutting direction - Left coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.