Capto - Boring bar - negative - lever C4-PWLNL-17090-06
- Mfr # C4-PWLNL-17090-06
- Zoro # G400020551
product price:
$
572.99
/ea
Free Shipping & Returns
Key Features
Application
Walter Capto
TM
Angle
-12°
Projection
90mm
Insert Size
6
Orthogonal rake angle
-6°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4-PWLNL-17090-06
- Zoro #
- G400020551
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 6
- Connection diameter
- C4
- Functional width
- 17mm
- Functional length
- 68mm
- Body diameter
- 25mm
- Minimum diameter
- 32mm
Details
- Application
- Walter Capto TM
- Angle
- -12°
- Projection
- 90mm
- Orthogonal rake angle
- -6°
- Series
- Walter Turn
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C4-PWLNL-17090-06, cutting direction - Left coolant style - decentral exit with nozzles, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.