Capto - Boring bar - negative - lever C5-PCLNR-22110-12
- Mfr # C5-PCLNR-22110-12
- Zoro # G100020677
product price:
$
626.99
/ea
Free Shipping & Returns
Key Features
Body diameter
32mm
Angle
-6°
Series
Walter Turn
Functional length
88mm
Insert seat size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C5-PCLNR-22110-12
- Zoro #
- G100020677
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Body diameter
- 32mm
- Functional length
- 88mm
- Insert seat size
- 12
- Connection diameter
- C5
- Functional width
- 22mm
- Minimum diameter
- 40mm
- Insert Size
- 12
Details
- Angle
- -6°
- Series
- Walter Turn
- Included Angle (Deg.)
- -11°
- Application
- Walter Capto TM
- Projection
- 110mm
- Inclination angle
- -11°
- Rake Angle (Deg.)
- -6°
- Left/Right Hand
- Right
- Lead angle
- 95°
- Coolant pressure
- 80bar
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C5-PCLNR-22110-12, cutting direction - Right coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.