Shop WALTER

Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5194521
  • Zoro # G8409292

product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Min. Bore
1.260"
Left/Right Hand
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194521
Zoro #
G8409292
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Min. Bore
1.260"
Left/Right Hand
Right
Mounting Style
Screw Clamp
Rake
Positive
For Use With
TC16T3 Series
Style
90 Degrees Boring and Facing
ANSI Number
A25T-STFCR16
Cutting Edge Type
0 Degrees
Type
Coolant Thru
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Includes
FS1465 Torx Key, FS2063 Clamping Screw
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Center to Cutting Tip
17.00mm
Insert Holding Type
Screw On
Compatible Hardware
FS1465 Torx key, FS2063 Clamping Screw
Insert Clearance Angle
7 Degrees
Secondary Material Application
Hardened Steel
Insert Style
TC
Secondary Material Application ISO Code
H
Number of Inserts
1
ISO Number
A25T-STFCR16
Approach Angle
91 Degrees
Number of Coolant Holes
1
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC16T3 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
0.984"
Shank Dia.
25.00mm
Insert Size
16T3
Max. Bore Depth
100.00mm
Min. Bore Dia.
32.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 300.00mm, 91 Degrees , 17.00mm, FS1465 Torx key, FS2063 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.