Capto - Boring bar - negative - lever C6-PCLNR-22110-12
- Mfr # C6-PCLNR-22110-12
- Zoro # G300020910
product price:
$
730.99
/ea
Free Shipping & Returns
Key Features
Insert Size
12
Angle
-11°
Projection
110mm
Application
Walter Capto
TM
Connection diameter
C6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-PCLNR-22110-12
- Zoro #
- G300020910
- UPC #
- -
- Country of Origin
- Germany
- Angle
- -11°
- Projection
- 110mm
- Application
- Walter Capto TM
- Orthogonal rake angle
- -6°
- Series
- Walter Turn
Dimensions
- Insert Size
- 12
- Connection diameter
- C6
- Minimum diameter
- 40mm
- Functional length
- 84mm
- Body diameter
- 32mm
- Functional width
- 22mm
Description
Metric Indexable Boring Bars, Boring bar – Lever clamping, C6-PCLNR-22110-12, cutting direction - Right coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.