Indexable Boring Bar, 300.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5522816
  • Zoro # G8356582
product price: 
$
537.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right
Lead Angle
95 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5522816
Zoro #
G8356582
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right
Lead Angle
95 Degrees
ANSI Number
A40T-DCLNR16
Cutting Edge Type
-6 Degrees
Rake
Negative
Style
95 Degrees Boring and Facing
Mounting Style
Top and Hole Clamping
For Use With
CN1606 Series
Type
Coolant Thru
Min. Bore
1.968"
Includes
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Cutting Direction
Right Hand
Number of Inserts
1
Primary Material Application ISO Code
H, K, S
Insert Style
CN
ISO Number
A40T-DCLNR16
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Secondary Material Application
Stainless Steel
Approach Angle
95 Degrees
Insert Holding Type
Clamp
Compatible Hardware
AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin
Secondary Material Application ISO Code
M
Number of Coolant Holes
1
Head Material
Steel
Side Cutting Edge Angle
-6 Degrees
Center to Cutting Tip
27.00mm
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Insert Clearance Angle
0 Degrees
Container Type
95 Degrees Boring and Facing
Compatible Product Type
CN1606 Series
Sensor Body Style
95 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.575"
Insert Size
1606
Shank Dia.
40.00mm
Min. Bore Dia.
50.00mm
Max. Bore Depth
160.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 300.00mm, 95 Degrees , 27.00mm, AP302-CN16 Shim, FS1463 Screw, FS1464 Torx Key, FS1471 Pressure Spring, FS1474 Clamp Screw, PK242 Clamp, RS117 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.