Shop WALTER
See all product information
Create Account
Weld Cleaning Accessories, 1.7" L, 1 in
- Mfr # 54B045
- Zoro # G123361375
product price:Â
$
85.85
/ea
Key Features
Features
Stainless Steel Grade
Overall Height
1 in
Includes
Package of 5 tips
Process
ID Tester
Material
Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B045
- Zoro #
- G123361375
- UPC #
- 662980515716
- Country of Origin
- Italy
Dimensions
- Overall Height
- 1 in
- Overall Length
- 1.7 in
- Overall Width
- 2 in
- Wire Rope Length
- 1.7 in
- Length
- 1.7 in
- Fits Chest Size
- Stainless Steel Grade
Details
- Item
- Weld Cleaning Accessories
- Features
- Stainless Steel Grade
- Includes
- Package of 5 tips
- Process
- ID Tester
- Material
- Felt
- Product Type
- Felt Tip
- Compatible Material Type
- Stainless Steel
- Color
- White
- Compatible Manufacturer Model Number
- For all Welding units
- Compatible with Manufacturer Model Number
- For all Welding units
- For Manufacturer Part Number
- For all Welding units
- Compatible with Mfr. Model Number
- For all Welding units
- Compatible Manufacturer Part Number
- For all Welding units
- Shell Material
- Felt
- Wire Color
- White
Description
Weld Cleaning Accessories, Product Type Felt Tip, Compatible with Manufacturer Model Number For all Welding units, Includes Package of 5 tips, Overall Length 1.7 in, Overall Width 2 in, Series Not Applicable, Color White, Compatible Material Type Stainless Steel, Features Stainless Steel Grade, Material Felt, Overall Height 1 in, Process ID Tester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.