Shop WALTER
See all product information
Create Account
Weld Cleaning System, 120V Input
- Mfr # 54D216
- Zoro # G214911076
product price:Â
$
7,238.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Fume Elimination System, LCD Panel with Multi-Language and Precise Functionalities
Length
19 in
Input Voltage
120V
Series
Surfox 206
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54D216
- Zoro #
- G214911076
- UPC #
- 662980547373
- Country of Origin
- Italy
- Item
- Weld Cleaning System
- Features
- Built-In Fume Elimination System, LCD Panel with Multi-Language and Precise Functionalities
- Input Voltage
- 120V
- Series
- Surfox 206
- Process
- MIG Welding, TIG Welding
- Frequency
- 0.8 Hz
- Tool Functions
- Clean MIG, TIG, and Spot Welds (Stainless Steel)
- Output Voltage Modes
- AC/DC (Marking; Etching)
- Receptacle Capacity
- 60.8 oz
- Weight
- 44 lb
- Receptacle Type
- Tank
- Included Wand Assembly
- 3.96 m
- Includes
- Tank, Wand
- Compatible Material Type
- Stainless Steel
- Standards
- ASTM, NSF
- Input Current
- 5.5 A
- Maximum Output Current
- 50 A
- Output Voltage
- 3 to 30V
- Color
- Orange
Dimensions
- Length
- 19 in
- Height
- 15 in
- Wand Hose Length
- 13 ft
- Overall Height
- 15 in
- Overall Length
- 19 in
- Wire Rope Length
- 19 in
- Fits Chest Size
- Built-In Fume Elimination System, LCD Panel with Multi-Language and Precise Functionalities
Description
Weld Cleaning System, Maximum Output Current 50 A, Input Voltage 120V, Output Voltage Modes AC/DC (Marking; Etching), Receptacle Type Tank, Includes Tank, Wand, Series Surfox 206, Compatible Material Type Stainless Steel, Features Built-In Fume Elimination System, LCD Panel with Multi-Language and Precise Functionalities, Frequency 0.8 Hz, Included Wand Assembly 3.96 m, Input Current 5.5 A, Output Voltage 3 to 30V, Overall Height 15 in, Overall Length 19 in, Process MIG Welding, TIG Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.