Shop WALTER
See all product information
Create Account
Cleaning Solution, 500 mL, Spray Bottle
- Mfr # 54A083
- Zoro # G0704341
product price:Â
$
27.29
/ea
Key Features
Features
Can be Diluted up to 1:40 with Water, Concentrated Formula, Excellent Adhesion to Vertical Surfaces for Optimal Contact Time
Size
16.9 oz
Application
For Removing Rust and Mineral Deposits From Stainless Steel Surfaces
Series
Surfox Renew
Container Type
Spray Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54A083
- Zoro #
- G0704341
- UPC #
- 662980572115
- Country of Origin
- Canada
- Item
- Acidic Cleaning Solution
- Features
- Can be Diluted up to 1:40 with Water, Concentrated Formula, Excellent Adhesion to Vertical Surfaces for Optimal Contact Time
- Application
- For Removing Rust and Mineral Deposits From Stainless Steel Surfaces
- Series
- Surfox Renew
- Container Type
- Spray Bottle
- Form
- Liquid
- Compatible Material Type
- Aluminum, Brass, Copper, Stainless Steel
- Agent Color
- Orange
- VOC Content
- 0 %
- Cleaning Functions
- Neutralize with SURFOX-N After Cleaning
- Process
- High Strength Stainless Steel Cleaner
- pH (Maximum)
- 1 pH
- Chemical Base
- Alcohols, C12-14, Ethoxylated, Benzenesulfonic Acid, C10-13-alkyl Derivs., Sodium Salts, Phosphoric Acid
- Container Capacity
- 500 mL
- Product Type
- High Strength Stainless Steel Cleaner
Dimensions
- Size
- 16.9 oz
- Fits Chest Size
- Can be Diluted up to 1:40 with Water, Concentrated Formula, Excellent Adhesion to Vertical Surfaces for Optimal Contact Time
Description
Acidic Cleaning Solution, Product Type High Strength Stainless Steel Cleaner, Container Capacity 500 mL, Container Type Spray Bottle, Series Surfox Renew, Agent Color Orange, Chemical Base Alcohols, C12-14, Ethoxylated, Benzenesulfonic Acid, C10-13-alkyl Derivs., Sodium Salts, Phosphoric Acid, Cleaning Functions Neutralize with SURFOX-N After Cleaning, Compatible Material Type Aluminum, Brass, Copper, Stainless Steel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.