Shop WALTER
See all product information
Create Account
Welding Passivation Tester, Digital, 2
- Mfr # 54T012
- Zoro # G901272060
product price:Â
$
2,378.99
/ea
Free Shipping & Returns
Key Features
Features
Measures the Protective Chromium Passive Layer on Stainless Steel Surfaces, Provides an Instant Reading to Verify the Quality of the Protective Layer
Standards
CE, EU
Range
-0.55 to +1
Output
9 V
Width
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54T012
- Zoro #
- G901272060
- UPC #
- 662980076576
- Country of Origin
- Italy
- Item
- Passivation Tester
- Features
- Measures the Protective Chromium Passive Layer on Stainless Steel Surfaces, Provides an Instant Reading to Verify the Quality of the Protective Layer
- Standards
- CE, EU
- Range
- -0.55 to +1
- Output
- 9 V
- Display
- Digital
- Application
- Determine the degree of passivation of stainless steel 304 & 316
- Includes
- 4 PIN Connection Cable, Calibration Control Plate, Carrying Case, USB Cable
- Visual/Audible Indicators
- Display Screen
- Data Storage
- Connects With PC Via USB Cable (Included)
- Metals Tested
- Stainless Steel
- Number of Batteries Required
- 1
- Minimum Passivation Measurement
- -0.55
- Maximum Passivation Measurement
- 1
- Battery Voltage
- 9V
- Interface
- USB
- Display Type
- Digital
- Product Type
- Passivation Tester
Dimensions
- Width
- 6.7 in
- Length
- 9 in
- Height
- 2 in
- Battery Size
- 9V
- Overall Height
- 2 in
- Overall Length
- 9 in
- Overall Width
- 6.7 in
- Wire Rope Length
- 9 in
- Fits Chest Size
- Measures the Protective Chromium Passive Layer on Stainless Steel Surfaces, Provides an Instant Reading to Verify the Quality of the Protective Layer
Description
Passivation Tester, Features Measures the Protective Chromium Passive Layer on Stainless Steel Surfaces, Provides an Instant Reading to Verify the Quality of the Protective Layer, Display Type Digital, Includes 4 PIN Connection Cable, Calibration Control Plate, Carrying Case, USB Cable, Interface USB, Maximum Passivation Measurement 1, Metals Tested Stainless Steel, Minimum Passivation Measurement -0.55, Number of Batteries Required 1, Product Type Passivation Tester, Overall Length 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.