Coolcut Fluid Proportioning System
- Mfr # 53L165
- Zoro # G409928148
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Size
200 L
Overall Length
22.44 in
Application
Accessory
Overall Width
11.81 in
Type
System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53L165
- Zoro #
- G409928148
- UPC #
- 662980826379
- Country of Origin
- Germany
Dimensions
- Size
- 200 L
- Overall Length
- 22.44 in
- Overall Width
- 11.81 in
- Height (In.)
- 3.34 in
Details
- Application
- Accessory
- Type
- System
Description
Coolcut Fluid Proportioning System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.