Shop WALTER
See all product information
Create Account
Coolcut Sanding Disc 7 in. Grit 40
- Mfr # 15C704
- Zoro # G009985732
product price:Â
$
3.15
/ea
Sold in multiples of 25 for
$78.75
Key Features
Overall Diameter
7 in
Grit
40
Mounting Hole Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15C704
- Zoro #
- G009985732
- UPC #
- 662980616819
- Country of Origin
- Türkiye
- Grit
- 40
Dimensions
- Overall Diameter
- 7 in
- Mounting Hole Size
- 7/8 in
Description
These sanding discs are excellent for general purpose sanding, light weld removal, surface cleaning, etc.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.