Shop WALTER
See all product information
Create Account
Corrosion Protection Liquid, 5.2Gal
- Mfr # 53G927
- Zoro # G1004033
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Application
Parts Washing
Features
Non-flammable.
Product Form
Liquid
Lubricant Container
Pail
Lubricant Film
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G927
- Zoro #
- G1004033
- UPC #
- 662980459751
- Country of Origin
- Canada
- Item
- Corrosion Inhibitor
- Application
- Parts Washing
- Features
- Non-flammable.
- Product Form
- Liquid
- Lubricant Container
- Pail
- Lubricant Film
- Wet
Dimensions
- Container Size
- 5.2 gal
Description
CORROSION PROTECTION LIQUID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.