Shop WALTER
See all product information
Create Account
Corrosion Protection Spray, 32.1Fl.oz
- Mfr # 53G001
- Zoro # G7867979
product price:Â
$
38.89
/ea
Key Features
Container Size
32.1 oz
Series
Water-Based Corrosion Inhibitor
Application
Parts Washing
Features
Non-flammable.
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G001
- Zoro #
- G7867979
- UPC #
- 662980247389
- Country of Origin
- Canada
- Item
- Corrosion Inhibitor
- Series
- Water-Based Corrosion Inhibitor
- Application
- Parts Washing
- Features
- Non-flammable.
- Product Form
- Liquid
- Lubricant Film
- Wet
- Lubricant Container
- Bottle
Dimensions
- Container Size
- 32.1 oz
Description
CORROSION PROTECTION SPRAY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.