Shop WALTER
See all product information
Create Account
Knot Wire Cup Brush, 0.020" Dia.
- Mfr # 13G304
- Zoro # G5203418
product price:Â
$
32.95
/ea
Key Features
Arbor Hole Size
5/8" - 11
Max RPM.
12000
Mounting Type
Threaded Arbor
Bristle Type
Standard Twist Knot Wire
Fill Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13G304
- Zoro #
- G5203418
- UPC #
- 662980045398
- Country of Origin
- China
- Max RPM.
- 12000
- Mounting Type
- Threaded Arbor
- Bristle Type
- Standard Twist Knot Wire
- Fill Material
- Carbon Steel
- For Use With
- Angle Grinders
- Arbor Hole
- 5/8" - 11"
- Item
- Wire Wheel
- Item - Cup Brushes
- Cup Brush
- Max. RPM
- 12,000 RPM
- Compatible Tool Type
- Right-Angle Grinder
- Operating Speed - Maximum
- 12,000 RPM
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED WITH RING
- Product Type
- Cup Brush
- Connector Type
- Threaded Hole
- Primary Material Application
- Steel
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 3 in
- Wire Dia.
- 0.02 in
- Overall Length
- 4 in
- Thickness
- 1/2 in
- Length
- 4 in
- Face Width
- 3 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8" - 11
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series 13-G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.