Cup Grinding Wheel, T11, 5"x5/8"-11"
- Mfr # 12A005
- Zoro # G4375310
product price:Â
$
52.65
/ea
Key Features
Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
5 in
Arbor Hole Size
5/8"-11
Abrasive Grit
16
Max. RPM
7,260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12A005
- Zoro #
- G4375310
- UPC #
- 662980135747
- Country of Origin
- United States
Dimensions
- Abrasive Wheel Diameter
- 5 in
- Arbor Hole Size
- 5/8"-11
Details
- Item
- ABRASIVE GRINDING WHEEL
- Abrasive Wheel Type
- Type 11
- Abrasive Grit
- 16
- Max. RPM
- 7,260
- Series
- HP CUP WHEELS
Description
ABRASIVE GRINDING WHEEL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.