Shop WALTER
See all product information
Create Account
Cutting Lubricant, SS, 350mL
- Mfr # 53B203
- Zoro # G7511686
product price:Â
$
18.75
/ea
Sold in multiples of 12 for
$225.00
Key Features
Material Compatibility
Stainless Steel, Alloys, Ferrous Alloys
Form
Liquid
Container Size
350 mL
For Use With
Ferrous and Non-Ferrous Metals
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53B203
- Zoro #
- G7511686
- UPC #
- 662980172971
- Country of Origin
- Germany
Dimensions
- Container Size
- 350 mL
Details
- Item
- Cutting Fluid
- Material Compatibility
- Stainless Steel, Alloys, Ferrous Alloys
- Form
- Liquid
- For Use With
- Ferrous and Non-Ferrous Metals
- Container Type
- Bottle
- Series
- STAINLESSCUT
- Fluid Characteristics
- Biodegradable, Extreme Pressure (EP) Additives
Description
Cutting Lubricant,SS,350mL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.