Shop WALTER
See all product information
Create Account
Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.0469 in Thick, 7/8 in Arbor Hole Size
- Mfr # 11F152
- Zoro # G3588256
product price:Â
$
7.39
/ea
Sold in multiples of 25 for
$184.75
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.0469 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11F152
- Zoro #
- G3588256
- UPC #
- 662980423141
- Country of Origin
- Italy
- Item
- Depressed Center Cut-Off Wheel
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Series
- ZIP STAINLESS
- Abrasive Wheel Type
- Type 27
- Application
- Stainless Steel
- Grit
- 60
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Stainless Steel
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.0469 in
- Connector Size
- 7/8 in
- Thickness
- 0.0469 in
- Diameter
- 5 in
- Arbor Size
- 7/8 in
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 5 in, Overall Thickness 0.0469 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series ZIP STAINLESS, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.