Shop WALTER
See all product information
Create Account
Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size
- Mfr # 08H450
- Zoro # G3587696
product price:Â
$
8.69
/ea
Sold in multiples of 25 for
$217.25
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08H450
- Zoro #
- G3587696
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Depressed Center Grinding Wheel
- Wheel Type
- Type 27
- Connector Type
- Unthreaded Hole
- Abrasive Material
- Aluminum Oxide
- Grade
- Extra Coarse
- Grit
- 24
- Series
- HP XX
- Maximum Operating Speed
- 13,300 RPM
- Application
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Primary Material Applicationn
- Stainless Steel, Steel
- Primary Material Application
- Stainless Steel, Steel
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.25 in
- Connector Size
- 7/8 in
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.