Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels
- Mfr # 15L603
- Zoro # G423357979
product price:Â
$
14.29
/ea
Sold in multiples of 25 for
$357.25
Key Features
Series
FLEXCUT
Primary Material Application
Aluminum, Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Abrasive Material
Aluminum Oxide
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15L603
- Zoro #
- G423357979
- UPC #
- 662980284476
- Country of Origin
- Italy
- Grit
- 36
- Item
- Angle Grinder Grinding Wheels
- Series
- FLEXCUT
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Abrasive Material
- Aluminum Oxide
- Connector Type
- Threaded Hole
- Product Type
- Grinding Wheel
- Maximum Operating Speed
- 10,200 RPM
- Wheel Type
- Type 29
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 5/8"-11
Description
Angle Grinder Grinding Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Primary Material Application Aluminum, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series FLEXCUT, Wheel Type Type 29, Maximum Operating Speed 10,200 RPM
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.