Shop WALTER

Diamond P20200 Carbide

  • Mfr # 5918446
  • Zoro # G7910061

product price: 
$
39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
1.1
Insert Material
Carbide
Corner Radius
0.2170 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918446
Zoro #
G7910061
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.2170 in
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
ANSI Number
P20200-1.1 WKP35S
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
F2036 Circular Groove Milling Cutter
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
4
Grade
WKP35S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Rake
Positive
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Chip-Breaker Code
D57
ANSI Code
P20200-1.1 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Measurement System
Metric
Number of Cutting Edges
2
Cutting Application
Medium
Coating Process
CVD
Shape
Rhombic
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
ISO Number
P20200-1.1 WKP35S
Clearance Angle
14 Degrees
Wiper Insert
Yes
Primary Material Application ISO Code
K, P
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Compatible Product Type
F2036 Circular Groove Milling Cutter

Dimensions

Insert Size
1.1
Corner Radius
0.2170 in
Insert Thickness
0.093"
Nose Radius
0.217"
Width
5.50mm
Cutting Edge Length
9.00mm
Thickness
0.093 in

Description

Diamond Milling Insert, Inscribed Circle 0.2170 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.