Diamond Turning Insert, 2, CCGW, .5
- Mfr # 7636849
- Zoro # G2925206
product price:Â
$
101.99
/ea
Sold in multiples of 2 for
$203.98
Free Shipping & Returns
Key Features
Insert Style
CCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Corner Radius
0.0080 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7636849
- Zoro #
- G2925206
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Turning Insert
- Insert Style
- CCGW
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- CCGW060202TS-2
- Cutting Direction
- Neutral
- Clearance Angle
- 7 Degrees
- Chip-Breaker Code
- TS-2
- ANSI Code
- CCGW2(1.5)0.5TS-2
- Included Angle
- 80 Degrees
- Material - Machining
- CBN
- Measurement System
- Fractional Inch
- Manufacturer Grade
- WBH10
- Shape
- Diamond
Dimensions
- Corner Radius
- 0.0080 in
- Cutting Edge Length
- 6.45mm
- Through Hole Inside Dia.
- 0.1100"
- Thickness
- 3/32 in
Description
Diamond Turning Insert, Chip-Breaker Code TS-2, Inscribed Circle 1/4 in, ANSI Code CCGW2(1.5)0.5TS-2, Clearance Angle 7 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.