Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6121585
  • Zoro # G7924607
product price: 
$
27.15
/ea
Sold in multiples of 10 for $271.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6121585
Zoro #
G7924607
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150408-MK5 WKK20S
Mounting Style
Clamp
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG433
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Manufacturer Grade
WKK20S
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK5
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
DNMG432-MK5 WKK20S
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.80 to 5.00mm
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG432-MK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews