Shop WALTER
See all product information
Create Account
Diamond Turning Insert, 3, VNGA, 2
- Mfr # 7636846
- Zoro # G2928170
product price:Â
$
97.15
/ea
Sold in multiples of 2 for
$194.30
Key Features
Insert Style
VNGA
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7636846
- Zoro #
- G2928170
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/32 in
- Through Hole Inside Dia.
- 0.1500"
- Thickness
- 3/16 in
- Cutting Edge Length
- 16.61mm
Details
- Item
- Diamond Turning Insert
- Insert Style
- VNGA
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- VNGA160408TM-2
- Cutting Direction
- Neutral
- Material - Machining
- CBN
- Manufacturer Grade
- WBH20
- Chip-Breaker Code
- TM-2
- Measurement System
- Fractional Inch
- ANSI Code
- VNGA332TM-2
- Clearance Angle
- 0 Degrees
- Included Angle
- 35 Degrees
- Shape
- Diamond
Description
Diamond Turning Insert, Chip-Breaker Code TM-2, Inscribed Circle 3/8 in, ANSI Code VNGA332TM-2, Clearance Angle 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.