Square Turning Insert, Square, 3, SCMW, 1, Carbide

  • Mfr # 6651580
  • Zoro # G7935877
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651580
Zoro #
G7935877
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMW09T304-RK6
Cast Iron (K) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SCMW3(2.5)1
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
Mounting Style
Screw
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK6
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
90 Degrees
Coating Process
CVD
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Shape
Square
Number of Cutting Edges
4
ANSI Code
SCMW3(2.5)1-RK6
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.217"
Nose Radius
0.0160"
Thickness
5/32 in
Cutting Edge Length
9.53mm
Depth of Cut
0.40 to 3.00mm

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews