Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide

  • Mfr # 5202002
  • Zoro # G8204402

product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5202002
Zoro #
G8204402
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WPP20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060204-PF5 WPP20
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Mounting Style
Screw Held
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Coating
CVD
For Use With
Toolholders and Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
CCGT2(1.5)1-PF5
Cast Iron (K) Compatibility
No
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
CCGT2(1.5)1-PF5 WPP20
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
PF5
Included Angle
80 Degrees
Manufacturer Grade
WPP20
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide
Application
Finishing
Style
CCGT

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.094"
Thickness
3/32 in
Depth of Cut
0.20 to 0.60mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code PF5, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code CCGT2(1.5)1-PF5 WPP20, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.