Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide

  • Mfr # 6955641
  • Zoro # G4772667
product price: 
$
21.89
/ea
Sold in multiples of 10 for $218.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955641
Zoro #
G4772667
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060202-FN2 WNN10
ANSI Number
CCGT2(1.5)0.5-FN2 WNN10
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Coating
Uncoated
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
ANSI Code
CCGT2(1.5)0.5-FN2 WNN10
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
WNN10
Included Angle
80 Degrees
Chip-Breaker Code
FN2
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Insert Thickness
0.0940"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.20 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2(1.5)0.5-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews